The Day Savers – A National Tradesmen Day Contest
Main product image of 3 Tier Material Pouch, 48-22-8122
Magnifying glass
Hover image to zoom

3 Tier Material Pouch, 48-22-8122

Brand:
Milwaukee
SKU:
48-22-8122
Rating:
(0)
Q&A:
(0)
3 Tier Material Pouch, 48-22-8122
Magnifying glass
Hover image to zoom
$66.23 each
In Stock
In Stock
Get 2 Tue, Sep 8 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The 3-tier material pouch provides users with 13 pockets to organize their bulk materials and tools. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags. The integrated handle allows the bag to be easily transported from and task to task and the incorporated belt slot allows the pouch to fit onto belts up to 3 in. wide.
  • 13 Pockets for organizing tools
  • 1680D Ballistic Nylon Construction
  • Belt Slot - Fits up to a 3" work belt
  • Integrated Carry Handles
  • Puncture Resistant Pocket
  • Riveted Seams
  • Tiered Design

Specs

Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy