Apply to be a TradeMaster!
Main product image of 24" Hardtop Rolling Bag
Magnifying glass
Hover image to zoom

24" Hardtop Rolling Bag

Brand:
Milwaukee
SKU:
48-22-8220
Rating:
(0)
Q&A:
(0)
24" Hardtop Rolling Bag
Magnifying glass
Hover image to zoom
48-22-8220 has been discontinued
Discontinued May 7, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
24"

Description

The Milwaukee® 24” Hardtop Rolling Bag was designed with professional tradesman in mind and built to be the most durable and provide the most versatility of any rolling bag in the industry. Featuring a Hardtop lid, 6” All-Terrain metal rimmed wheels and the industry’s strongest extension handle, the 24” Hardtop Rolling bag is designed to carry loads up to 250 lbs and easily navigate jobsite terrain. All metal skid plates and 1680D ballistic material construction further enhance the durability and a fold down front panel helps to keep hand tools and accessories organized and easily accessible.

Features:
  • Hardtop Construction, Designed for Stacking
  • 6" All-Terrain Metal Rim Wheels
  • Industry's Strongest Extendable Handle
  • All Metal Skid Plates
  • Full Length Metal Axle
  • 250 lbs Weight Capacity
  • Wide Grip Handle
  • Fold Down Front Panel
  • 1680D Ballistic Material Construction
  • Integrated Tablet Sleeve
  • 53 Total Pockets

Specs

Product Type:

Tool Bag

Size:

24"

Capacity (lbs):

250 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm