Apply to be a TradeMaster!
Main product image of Lineman's 25 Pocket Aerial Tool Apron
Magnifying glass
Hover image to zoom

Lineman's 25 Pocket Aerial Tool Apron

Brand:
Milwaukee
SKU:
48-22-8290
Rating:
(0)
Q&A:
(0)
Lineman's 25 Pocket Aerial Tool Apron
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 33 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Color
Red
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Electricians Work Belt
Our Lineman's Aerial Tool Apron provides easy organization and lasting durability. The aerial tool board is designed specifically for linemen and power utility trades. It features a multi-sized auger holder that won't burn through after extended jobsite use. The MILWAUKEE® tool apron has 25 custom pockets, including a dedicated flood light pocket, puncture-resistant knife pockets, and magnets to hold sockets in place. This electrician tool apron is constructed with durable vinyl material and features 3 nickel-plated brass eyelets. Built-in weep holes allow for water drainage in the pockets, and three included D-rings give you additional storage options. The aerial tool apron is designed for ultimate durability, giving you a complete and durable storage system specifically designed for the utility trades.

Features:
  • 25 Dedicated Pockets for better organization
  • Auger Holder Won't Burn Through
  • Puncture Resistant Knife Pockets for Knife Storage
  • Magnets Hold Sockets in Place
  • 3 Durable Nickle Plated Brass Eyelets
  • 3 D Rings for More Storage
  • Weep Holes Let Out Water
  • Limited Lifetime Warranty

Specs

–
Product Type:

Tool Pouch

Material:

Vinyl

Color:

Red

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy