Apply to be a TradeMaster!
Main product image of 2" Bucket Hook, 48-22-8292
Magnifying glass
Hover image to zoom
2" Bucket Hook, 48-22-8292
Magnifying glass
Hover image to zoom
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Polyethylene

Description

–
The MILWAUKEE 2" Bucket Hooks are used to hang tool aprons, oval bags, other storage solutions, and specialized power utility tools on 2" utility truck buckets. The bucket hooks are compatible with standard eyelets on tool aprons and bags. They are made of an impact-resistant polymer that resists cracking and chipping for durability. These lineman bucket hooks survive all weather conditions.
  • Fits Standard Eyelets, on Tool Aprons and Bags
  • Hangs Aprons, Oval Bags, and Other Storage Solutions
  • 100lb Weight Capacity
  • Durable Polymer
  • Secure Fit
  • Compatible with Milwaukee Tool 10,000 PSI Hydraulic Pump
  • Durable Polymer
  • Compatible with Milwaukee Tool 10,000PSI Hydraulic Pump

Specs

–
Color:

Red

Country of Origin:

USA

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy