Apply to be a TradeMaster!
Main product image of Lineman's Tool Hang Strap, 48-22-8297
Magnifying glass
Hover image to zoom

Lineman's Tool Hang Strap, 48-22-8297

Brand:
Milwaukee
SKU:
48-22-8297
Rating:
(0)
Q&A:
(0)
Lineman's Tool Hang Strap, 48-22-8297
Magnifying glass
Hover image to zoom
$24.22 each
In Stock
In Stock
Get 104 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Aluminum
Product Highlight: Color
Silver

Description

–
The MILWAUKEE Lineman's Tool Hang Strap makes it easier to organize tools in the bucket of utility trucks. It features a Large-Opening, Swiveling Metal Carabiner to give users the Easiest Tool Access and Reduces Tangling. The durable strap Withstands Harsh Environments while holding up to 15lbs. The Adjustable Strap provides Secure Tool Attachment. The Non-Locking Carabiner allows users to Quickly Access Tools While Wearing Insulated Gloves.
  • Large-Opening Gate for Quick Tool Access
  • Integrated Swivel Reduces Tangling
  • Adjustable Strap for Secure Attachment
  • For use with tools up to 15 lbs.
  • Durable Braided Cord
  • Easy Tool Organization
  • Non-Locking Carabiner
  • Limited lifetime warranty

Specs

–
Material:

Nylon

Aluminum

Country of Origin:

China

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy