Apply to be a TradeMaster!
Main product image of PACKOUT 15" Structured Tool Bag
Magnifying glass
Hover image to zoom

PACKOUT 15" Structured Tool Bag

Brand:
Milwaukee
SKU:
48-22-8316
Rating:
(0)
Q&A:
(0)
PACKOUT 15" Structured Tool Bag
Magnifying glass
Hover image to zoom
$279.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:

Our PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 15” Structured Tool Bag features tear resistant layered ballistic material, a reinforced structure that holds its shape over time, and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. Our 15” Structured Tool Bag has all metal hardware, YKK zippers, and includes 65 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. Our PACKOUT™ Modular Storage System allows you to customize and build your storage system to easily transport and organize your tools and accessories.

Features:
  • Most Versatile, Durable Modular Storage System
  • Reinforced Structure, Holds Shape
  • Part of the PACKOUT™ Modular Storage System
  • All Metal Hardware
  • YKK Zippers
  • Storable Padded Shoulder Strap
  • 65 Total Pockets
  • Tear Resistant: Layered Ballistic Material
  • 50lbs Weight Capacity
  • Constructed with 1680D & 1800D Ballistic Material for Durability
  • Impact Resistant Molded Base Attaches to Other PACKOUT™ Products
  • Storable Padded Shoulder Strap
  • Stamped Metal Tape Clip
  • Limited Lifetime Warranty

Specs

–
Product Type:

Tool Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy