Apply to be a TradeMaster!
Main product image of PACKOUT 4" Single Straight Hook, 48-22-8328
Magnifying glass
Hover image to zoom

PACKOUT 4" Single Straight Hook, 48-22-8328

Brand:
Milwaukee
SKU:
48-22-8328
Rating:
(0)
Q&A:
(0)
PACKOUT 4" Single Straight Hook, 48-22-8328
Magnifying glass
Hover image to zoom
$12.20 each
In Stock
In Stock
Get 37 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE PACKOUT 4" Single Straight Hook delivers the most secure mounting when paired with PACKOUT Wall Plates, strongly holding the PACKOUT solution mounted to the wall. This hook is constructed with metal reinforcement to maintain shape when loaded and is optimized to store wrenches, tape rolls, and more. An all-metal hook design allows easy placement and removal of stored items. Multiple hooks can be placed on wall plates to store large or awkwardly shaped items. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system allowing you to fully customize your shop.
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
  • Stores: Wrenches, Tape Rolls, and More
  • Securely Locks onto Wall Plates, Slides onto Tool Box Lids
  • 15lbs Weight Capacity
  • L 4" x W 3.5" x H 4"
  • Includes (1) PACKOUT 4" Single Straight Hook
  • Modular Connectivity with ALL PACKOUT Components

Specs

–
Color:

Red

Material:

Plastic

Country of Origin:

China