Apply to be a TradeMaster!
Main product image of PACKOUT 34oz Bottle with Chug Lid (Black)
Magnifying glass
Hover image to zoom

PACKOUT 34oz Bottle with Chug Lid (Black)

Brand:
Milwaukee
SKU:
48-22-8372B
Rating:
(0)
Q&A:
(0)
PACKOUT 34oz Bottle with Chug Lid (Black)
Magnifying glass
Hover image to zoom
$27.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
34 oz.
Product Highlight: Color
Black

Description

–
Items Included List:

(8) PACKOUT 35oz Bottles with Chug lid (48-22-8372B)

The MILWAUKEE PACKOUT 34oz Bottle with Chug Lid features twist-to-lock PACKOUT Connectivity so you can attach your bottle to the top of PACKOUT solutions, allowing for secure drink storage on the jobsite. Each bottle comes with a leakproof chug lid to prevent spills while transporting PACKOUT , and dishwasher safe for easy cleaning. The impact-resistant body is built and engineered to withstand the harshest jobsite environments. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • Features PACKOUT twist-to-lock connectivity
  • Impact-resistant body is built to withstand harsh jobsites
  • Leakproof Chug Lid prevents spills during transport
  • PACKOUT Connectivity Twist to Lock
  • Impact Resistant Body
  • Leakproof Chug Lid
  • Dishwasher Safe
  • BPA-Free
  • 34oz Capacity
  • Modular Connectivity with ALL PACKOUT Components
  • Most Versatile, Durable Modular Storage System
  • Limited Lifetime Warranty

Specs

–
Product Type:

Bottle

Size:

34 oz.

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy