Apply to be a TradeMaster!
Main product image of PACKOUT 30 oz. Tumbler Lid
Magnifying glass
Hover image to zoom

PACKOUT 30 oz. Tumbler Lid

Brand:
Milwaukee
SKU:
48-22-8393L
Rating:
(0)
Q&A:
(0)
PACKOUT 30 oz. Tumbler Lid
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 19 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30 oz.

Description

–
The MILWAUKEE 9/16" Flexible Cable Auger Bit 3 Piece Set provides a complete cable bit solution for wire and cable installation with a cable auger bit, foldable placement tool, and wire puller. The 9/16" x 54" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw-tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger-style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP prevents the auger bit from slipping in the chuck. The reusable case protects the bit. This placement tool features a foldable design for compact storage and an anti-slip grip for better control while drilling. The wire puller securely pulls 1/2"-9/16" diameter cable.

  • PACKOUT 30 OZ TUMBLER LID
  • Cable Auger Bit Set delivers flexible drilling and clean holes
  • The screw-tip design allows for faster wood boring
  • Features a dual pull-through hole design for feeding wires
  • All Day Hot & Cold Retention
  • Splash Resistant Lid

Specs

–
Product Type:

Lid

Size:

30 oz.