Apply to be a TradeMaster!
Main product image of PACKOUT XL Tool Box, 48-22-8423
Magnifying glass
Hover image to zoom

PACKOUT XL Tool Box, 48-22-8423

Brand:
Milwaukee
SKU:
48-22-8423
Rating:
(0)
Q&A:
(0)
PACKOUT XL Tool Box, 48-22-8423
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE PACKOUT Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT XL Tool Box is constructed with impact-resistant polymers and metal-reinforced corners to withstand harsh jobsite conditions. The toolbox features a 100lb weight capacity to securely hold a variety of tools and materials, along with an IP65-rated weather seal that protects its contents from rain and other job-site debris. The interior organization tray keeps your equipment organized to fit your needs, and the metal-reinforced top handle allows for easy transportation on the jobsite.  The PACKOUT modular storage system enables you to customize and build a storage system that easily transports and organizes tools and accessories.
  • 100lb Weight Capacity
  • Impact Resistant Body
  • IP65 Rated Protection
  • Metal Reinforced Top Handle
  • Interior Organizer Tray
  • Metal Reinforced Corners
  • Metal Reinforced Locking Point
  • Modular Connectivity with ALL PACKOUT Components
  • Limited Lifetime Warranty

Specs

–
Color:

Red

Application:

Tool Storage

Material:

Polypropylene

Product Type:

Tool Box

Country of Origin:

Israel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy