Apply to be a TradeMaster!
Main product image of PACKOUT 40QT XL Cooler
Magnifying glass
Hover image to zoom

PACKOUT 40QT XL Cooler

Brand:
Milwaukee
SKU:
48-22-8462
Rating:
(0)
Q&A:
(0)
PACKOUT 40QT XL Cooler
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT 40QT XL Cooler keeps food & beverages cold with the ability to hold ice for 5 days. The Milwaukee PACKOUT 40QT XL Cooler is constructed with an impact resistant body for ultimate jobsite durability. This jobsite cooler is IP65 rated to withstand harsh environments and jobsite debris. Our PACKOUT 40QT XL Cooler features an integrated bottle opener, drain plug, interior storage tray, and food-grade cutting board/divider for maximum versatility on and off the jobsite. As part of MILWAUKEE PACKOUT modular storage system, the PACKOUT 40QT XL Cooler allows you to customize your storage system to keep tools and accessories organized. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.

Includes
  • (1) PACKOUT 40QT XL Cooler
  • (1) Divider for PACKOUT 40QT XL Cooler
Product Features
  • Holds Ice for 5 Days
  • Impact Resistant Polymer Body
  • IP65 Rated Protection
  • Drain Plug
  • Food-Grade Cutting Board/Divider
  • Interior Storage Tray
  • Integrated Bottle Opener
  • Modular Connectivity with ALL PACKOUT Components
  • Limited Lifetime Warranty
Product Specifications
  • Length: 16.25 in
  • Weight: 20 lb
  • Height: 17 in
  • Width: 22 in/ul>

Specs

–
Product Type:

Cooler

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy