Apply to be a TradeMaster!
Main product image of PACKOUT Compact Wall Plate
Magnifying glass
Hover image to zoom

PACKOUT Compact Wall Plate

Brand:
Milwaukee
SKU:
48-22-8496
Rating:
(0)
Q&A:
(0)
PACKOUT Compact Wall Plate
Magnifying glass
Hover image to zoom
$27.97 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Milwaukee PACKOUT Compact Wall Plate

Milwaukee's PACKOUT Compact Wall Plate mounts modular storage components to shop walls, vehicle interiors, or job site surfaces with metal-reinforced tracks and impact-resistant polymer construction. The plate measures 20 inches high by 10.25 inches wide by 1 inch deep and weighs 1.5 pounds. Quick-alignment tabs simplify installation of multiple wall plates in rows or columns. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system. This item replaces model 48-22-8486.

Key Features & Benefits

  • Metal-Reinforced Mounting Tracks: Steel inserts in the mounting tracks distribute weight evenly and prevent flexing under load.
  • 50-Pound Wall-Mounted Capacity: Supports up to 50 pounds when secured to solid wall studs in shop environments.
  • 25-Pound Vehicle-Mounted Capacity: Rated for 25-pound loads when installed inside trucks, vans, or trailers.
  • Quick-Alignment Tabs: Protruding alignment guides snap multiple plates into uniform spacing for straight rows and columns.
  • Impact-Resistant Polypropylene Body: Polymer construction absorbs drops and resists cracking during transport or installation.
  • Modular PACKOUT Connectivity: Accepts all Milwaukee PACKOUT storage boxes, organizers, and accessories via the standardized rail interface.
  • Fully Customize Your Shop: The modular design allows you to build a personalized storage layout.
  • Limited Lifetime Warranty

Compatibility & Requirements

Mount the wall plate to wood studs, metal vehicle frames, or solid backing material using appropriate fasteners for the surface (fasteners not included). The plate's mounting holes accommodate standard lag screws or wood screws for wall installation and self-tapping screws for sheet metal. Weight capacity drops to 25 pounds in vehicle applications due to vibration and dynamic loads. All Milwaukee PACKOUT storage products attach to the plate's horizontal rails without additional hardware. Compatible with all PACKOUT components. The wall plate is constructed of polypropylene material.

Installation & Care

Locate wall studs or solid vehicle framing before drilling pilot holes. Hold the plate level and mark mounting hole locations. Drill pilot holes sized for your fasteners. Secure the plate with lag screws driven through all mounting points into structural material. Verify the plate sits flush against the mounting surface. Snap PACKOUT storage units onto the rails until they click into place. Pull down on each unit to confirm it locks securely. Wipe the plate with a damp cloth to remove dust or debris.

What's Included

  • 1 PACKOUT Compact Wall Plate

Warranty & Support

This wall plate is backed by a Limited Lifetime Warranty covering defects in materials and workmanship for the life of the product.

Frequently Asked Questions

Q: How many mounting holes does the compact wall plate have?
A: The installation instructions show specific mounting hole locations, but the exact count depends on your installation surface and load requirements. Use all available holes when mounting to walls for full 50-pound capacity.

Q: Can I install multiple compact wall plates side by side?
A: Yes, the quick-alignment tabs are designed to align multiple plates in rows or columns for expanded modular storage walls.

Specs

–
Warranty:

Limited Lifetime

Product Type:

Wall Plate

Accessory

Capacity (lbs):

50 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy