Apply to be a TradeMaster!
Main product image of PACKOUT Large Wall Plate
Magnifying glass
Hover image to zoom

PACKOUT Large Wall Plate

Brand:
Milwaukee
SKU:
48-22-8497
Rating:
(0)
Q&A:
(0)
PACKOUT Large Wall Plate
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 11 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Overview

The PACKOUT Large Wall Plate features Quick-Alignment Tabs to make installing rows and columns of multiple wall plates easier. This Large Wall Plate is constructed with Metal Reinforced Mounting Points and impact-resistant polymers that ensure secure mounting in shop, transit, and site environments. Our Large Wall Plate has a 150lbs weight capacity when mounted in the shop, and a 75lbs when mounted in vehicles. As part of the PACKOUT Modular Storage System, the PACKOUT Large Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.



Product Features

  • Quick Alignment Tabs
  • Metal Reinforced Mounting Points
  • 150lbs Wall Mounted Capacity
  • Impact Resistant Polymer Body
  • Mounting Positions Spaced for 16" On-Center Stud Installation
  • Wall and Floor Mounting
  • Fully Customize Your Shop
  • Modular Connectivity with ALL PACKOUT Components
  • Includes (1) PACKOUT Large Mounting Plate
  • 30.75" W x 20" D x 1.2" H
  • Limited Life Time Warranty

Product Specifications

  • Length: 1.2 in
  • Weight: 3.5 lb
  • Height: 20 in
  • Width: 30.75 in
  • Weight Capacity: 150 lbs
  • Transit Weight Capacity: 75 lbs

Specs

–
Product Type:

Wall Plate

Accessory

Capacity (lbs):

150 lbs

Warranty:

Limited Lifetime

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy