Apply to be a TradeMaster!
Main product image of 15 lbs 36" Locking Tool Lanyard , 48-22-8815
Magnifying glass
Hover image to zoom

15 lbs 36" Locking Tool Lanyard , 48-22-8815

Brand:
Milwaukee
SKU:
48-22-8815
Rating:
(0)
Q&A:
(0)
15 lbs 36" Locking Tool Lanyard , 48-22-8815
Magnifying glass
Hover image to zoom
$34.91 each
In Stock
In Stock
Get 18 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee 15 lb. Locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The Black color coded lanyard allows the user to easily identify the lanyard's weight rating. For use with tools up to fifteen pounds.
  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Best shock absorption
  • Locking carabiner
  • Integrated Swivel
  • Color coded by weight rating
  • Serial numbers for inventory management
  • Third-party tested at 2:1 safety factor
  • Limited Lifetime Warranty
  • For use with tools up to 15 pounds

Specs

–
Product Type:

Tool Lanyard