Apply to be a TradeMaster!
Main product image of 15lbs 54" Extended Reach Locking Tool Lanyard, 48-22-8816
Magnifying glass
Hover image to zoom

15lbs 54" Extended Reach Locking Tool Lanyard, 48-22-8816

Brand:
Milwaukee
SKU:
48-22-8816
Rating:
(0)
Q&A:
(0)
15lbs 54" Extended Reach Locking Tool Lanyard, 48-22-8816
Magnifying glass
Hover image to zoom
$51.45 each
In Stock
In Stock
Get 12 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Nylon

Description

–
The MILWAUKEE 15lbs 54" Extended Reach Locking Tool Lanyard increases productivity with the industry's Best Shock Absorption while working at heights. The lanyard is engineered to deliver the best shock absorption, slowing the tool gradually if a drop occurs to reduce the risks associated with dropped tools. The 54" lanyard has 50% longer reach than a standard Milwaukee 36" locking tool lanyard for better accessibility while working overhead or farther from a tethering point. Double-Locking carabiners require two actions to open, ensuring a secure connection. The Milwaukee tool lanyard has integrated swivel carabiner reduces twists when using tools and is ANSI/ISEA 121-2018 compliant. The black color coded lanyard allows for easy identification of the lanyard's weight rating. The Milwaukee 54" Tool Lanyard is for use with tools up to fifteen pounds.
  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Best shock absorption
  • Locking carabiner
  • Integrated Swivel
  • Color coded by weight rating
  • Third-party tested at 2:1 safety factor
  • Limited Lifetime Warranty

Specs

–
Country of Origin:

China

Color:

Black

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy