Apply to be a TradeMaster!
Main product image of 10lb. Quick-Connect Locking Tool Lanyard, 48-22-8820
Magnifying glass
Hover image to zoom

10lb. Quick-Connect Locking Tool Lanyard, 48-22-8820

Brand:
Milwaukee
SKU:
48-22-8820
Rating:
(0)
Q&A:
(0)
10lb. Quick-Connect Locking Tool Lanyard, 48-22-8820
Magnifying glass
Hover image to zoom
$48.71 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee 10 lb. Quick-connect locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. Featuring a carabiner on both ends for fast swaps between tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swivel reduces twists when rotating tools. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. Use with Milwaukee quick-connect accessories for maximum productivity. For use with tools up to ten pounds.
  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Best shock absorption
  • Locking carabiner

Specs

–
Product Type:

Locking Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy