Apply to be a TradeMaster!
Main product image of 5 lbs Quick-Connect Wrist Lanyard, 48-22-8835
Magnifying glass
Hover image to zoom

5 lbs Quick-Connect Wrist Lanyard, 48-22-8835

Brand:
Milwaukee
SKU:
48-22-8835
Rating:
(0)
Q&A:
(0)
5 lbs Quick-Connect Wrist Lanyard, 48-22-8835
Magnifying glass
Hover image to zoom
$29.37 each
In Stock
In Stock
Get 16 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 5lbs Quick-Connect Wrist Lanyard is designed for All Day Comfort.The Milwaukee tool lanyard is constructed with a soft adjustable lanyard wrist strap for extended wear. Double-Locking carabiners ensure a secure connection with two actions required to open. The Milwaukee tool lanyard has an integrated swivel carabiner to reduce twists when using tools.The Quick-Connect system increases productivity by allowing for fast swaps between tools. The white color coded lanyard provides easy identification of the lanyard's weight rating. This power tool and hand tool lanyard is for use with tools up to five pounds and is ANSI/ISEA 121-2018 compliant.
  • All Day Comfort
  • Soft Adjustable Straps
  • Hook and Loop Closure
  • ANSI/ISEA 121-2018 Compliant
  • Color coded by weight rating
  • Third Party Tested at 2:1 Safety Factor
  • Locking carabiner
  • Integrated Swivel
  • Third Party Tested at 2:1 Safety Factor

Specs

–
Product Type:

Tool Lanyard

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy