Apply to be a TradeMaster!
Main product image of 50lbs Anchor Strap, 48-22-8855
Magnifying glass
Hover image to zoom
50lbs Anchor Strap, 48-22-8855
Magnifying glass
Hover image to zoom
$41.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Nylon

Description

–
The MILWAUKEE 50lbs Anchor Strap Tethers More Tools, More Places. The anchor strap features an oversized D-Ring that holds 5 carabiners to easily tether multiple tools while working at height. For added durability, the anchor strap is constructed with an abrasion resistant 840D sleeve. The anchor strap's loop securely wraps around beams and rails for maximum productivity. The green color coded lanyard allows for easy identification of the lanyard's weight rating. The lanyard has a max working capacity of 50 pounds and is ANSI/ISEA 121-2018 compliant.
  • Tether More Tools, More Places
  • Holds 5 Carabiners, Oversized D-Ring
  • Abrasion Resistant 840D Sleeve
  • ANSI/ISEA 121-2018 Compliant
  • Loop Securely Wraps Around Beams and Rails
  • Color coded by weight rating
  • 50lb Weight Rating

Specs

–
Country of Origin:

China

Color:

Green

Material:

Nylon