Apply to be a TradeMaster!
Main product image of 16" Molding Puller, 48-22-9046
Magnifying glass
Hover image to zoom

16" Molding Puller, 48-22-9046

Brand:
Milwaukee
SKU:
48-22-9046
Rating:
(0)
Q&A:
(0)
16" Molding Puller, 48-22-9046
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Material
Forged Steel

Description

–
The MILWAUKEE 16" Molding Puller is equipped with a SMOOTHPULL high-leverage head, delivering maximum leverage for quick nail removal. The grip is the most durable in the industry, offering wear resistance for continual comfort over the life of the tool and vibration reduction when struck by a hammer. The beveled edges of the molding puller allow for better access to hard-to-reach nails, and the wide claw helps lift shingles and siding. The precision claws and integrated nail removal feature on the head of the Molding Puller allow you to remove embedded nails, reducing damage to surrounding materials. The 3 nail slots are optimized for 8D-16D nails, delivering increased efficiency on the job site. A Limited Lifetime Warranty covers the 16" Molding Puller.
  • Maximum Leverage. Most Durable Grip.
  • SMOOTHPULL High Leverage Head - Quick Nail Removal
  • Better Access - Beveled Edge
  • Wear Resistant Grip
  • Nail removal feature to access embedded nails
  • Precision claws with long-lasting sharpness
  • Low profile claw that reduces damage to surrounding materials
  • Corrosion resistant
  • Limited Lifetime Warranty

Specs

–
Size:

16"

Material:

Forged Steel

Country of Origin:

India

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy