Apply to be a TradeMaster!
Main product image of 10" Folding Pruning Saw, 48-22-9371
Magnifying glass
Hover image to zoom

10" Folding Pruning Saw, 48-22-9371

Brand:
Milwaukee
SKU:
48-22-9371
Rating:
(0)
Q&A:
(0)
10" Folding Pruning Saw, 48-22-9371
Magnifying glass
Hover image to zoom
$37.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
High Carbon Steel

Description

–
The MILWAUKEE 10" Folding Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 6". This is the most durable folding saw in the industry, and features hardened teeth that stay sharper for longer. Quadruple ground teeth and a curved chrome-plated blade improve cutting performance for increased productivity on the job. The secondary blade position provides easier undercuts and flush cuts. The 10" Folding Pruning Saw is covered by a limited lifetime warranty.
  • Fastest, Cleanest Cutting.
  • Effortless Cuts
  • Precise Cuts: Ultra Sharp Teeth
  • Most Durable Folding Saw
  • Cut Capacity: Up to 6"
  • Durable Hardened Teeth
  • Easier Undercuts: Secondary Blade Position
  • Chrome-Plated Blade
  • Curved Blade

Specs

–
Length (Inches):

10"

Product Type:

Saw

Material:

High Carbon Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy