Apply to be a TradeMaster!
Main product image of 14" Fixed Pruning Saw, 48-22-9372
Magnifying glass
Hover image to zoom

14" Fixed Pruning Saw, 48-22-9372

Brand:
Milwaukee
SKU:
48-22-9372
Rating:
(0)
Q&A:
(0)
14" Fixed Pruning Saw, 48-22-9372
Magnifying glass
Hover image to zoom
$52.22 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel
Product Highlight: Length (Inches)
14" Length

Description

–
The MILWAUKEE 14" Fixed Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 8". The durable, hardened teeth stay sharper for longer. The Saw includes a reversible scabbard that can be carried on either side of the body. Quadruple ground teeth and a curved chrome-plated blade improve cutting performance for increased productivity on the job. The 14" Fixed Pruning Saw is covered by a limited lifetime warranty.
  • Fastest, Cleanest Cutting.
  • Effortless Cuts
  • Precise Cuts: Ultra Sharp Teeth
  • Durable Hardened Teeth
  • Cut Capacity: Up to 8"
  • Reversible Scabbard for Right or Left-Handed Use
  • Quadruple Ground Teeth
  • Leg Strap Compatible
  • Curved Blade

Specs

–
Material:

High Carbon Steel

Country of Origin:

Taiwan

Product Type:

Saw

Length (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy