Apply to be a TradeMaster!
Main product image of Wrench Trays for Milwaukee 15-Piece SAE Combination Wrench Set
Magnifying glass
Hover image to zoom

Wrench Trays for Milwaukee 15-Piece SAE Combination Wrench Set

Brand:
Milwaukee
SKU:
48-22-9484T
Rating:
(0)
Q&A:
(0)
Wrench Trays for Milwaukee 15-Piece SAE Combination Wrench Set
Magnifying glass
Hover image to zoom
$28.99 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE 15PC SAE Combination Wrench Trays fit within the PACKOUT Compact Organizer for ultimate organization. The color-coded trays with easy-to-read size labeling provide quick tool identification. The bottom tray also includes side compartments for extra hardware or accessory storage. The storage trays ONLY FIT the following Milwaukee wrench set: 15PC SAE Combination Wrench Set (48-22-9415).

Product Features
  • Fits Only: Milwaukee 15PC SAE Combo Wrench Set (48-22-9415)
  • Fits within the PACKOUT Organizer for ultimate organization
  • Easy-to-read size labeling provides quick tool identification
  • Works with Milwaukee 15pc Non-Ratcheting SAE Combination Wrench Set (48-22-9415)
  • Fits in PACKOUT Compact Organizer (48-22-8435)
  • Compartments Labeled with Wrench Size for Easy Organization
  • Color Coded Trays for Easy Parts Identification
  • Additional Compartments for Small Parts Organization
  • Tray Handle for Easy Tray Removal from PACKOUT Organizer
  • Milwaukee Wrenches Sold Seperately
  • Trays Fits the Following Milwaukee SAE Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Also available as full set with wrenches and PACKOUT organizer (48-22-9484)

Includes:

Specs

–
Material:

Polypropylene

Product Type:

Wrench Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy