Apply to be a TradeMaster!
Main product image of Wrench Trays for Milwaukee 30-Piece Metric & SAE Combination Wrench Set
Magnifying glass
Hover image to zoom

Wrench Trays for Milwaukee 30-Piece Metric & SAE Combination Wrench Set

Brand:
Milwaukee
SKU:
48-22-9485T
Rating:
(0)
Q&A:
(0)
Wrench Trays for Milwaukee 30-Piece Metric & SAE Combination Wrench Set
Magnifying glass
Hover image to zoom
$50.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE 30PC Metric & SAE Combination Wrench Trays fit within the PACKOUT Organizer for ultimate organization. The color-coded trays with easy-to-read size labeling provide quick tool identification. The bottom tray also includes side compartments for extra storage. The storage trays ONLY FIT the following two Milwaukee Tool wrench sets: 15PC Metric Combination Wrench Set (48-22-9515) and 15PC SAE Combination Wrench Set (48-22-9415).

Product Features
  • Fits Only: Milwaukee 15PC Metric Combination Wrench Set (48-22-9515)
  • Fits Only: Milwaukee 15PC SAE Combination Wrench Set (48-22-9415)
  • Fits within the PACKOUT Organizer for ultimate organization
  • Works with Milwaukee 15pc Metric Combination Wrench Set (48-22-9515)
  • Works with Milwaukee 15pc SAE Combination Wrench Set (48-22-9415)
  • Fits in PACKOUT Organizer (48-22-8430)
  • Compartments Labeled with Wrench Size for Easy Organization
  • Color Coded Trays for Easy Parts Identification
  • Additional Compartments for Small Parts Organization
  • Tray Handle for Easy Tray Removal from PACKOUT Organizer
  • Trays Fits the Following Milwaukee Metric Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
  • Trays Fits the Following Milwaukee SAE Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Includes:

Specs

–
Product Type:

Wrench Tray

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy