Apply to be a TradeMaster!
Main product image of 1/2" Drive SAE & Metric Ratchet & Socket Set PACKOUT Trays (47 Pieces)
Magnifying glass
Hover image to zoom

1/2" Drive SAE & Metric Ratchet & Socket Set PACKOUT Trays (47 Pieces)

Brand:
Milwaukee
SKU:
48-22-9487T
Rating:
(0)
Q&A:
(0)
1/2" Drive SAE & Metric Ratchet & Socket Set PACKOUT Trays (47 Pieces)
Magnifying glass
Hover image to zoom
$36.22 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
The 47pc Storage Tray is designed to fit our 47pc 1/2" Drive socket set into our PACKOUT Low-Profile Organizer for ultimate organization. The color-coded tray provides easy identification of socket size and differentiation between SAE and Metric. When the trays are placed within a PACKOUT Low-Profile Organizer the tray will have IP54-rated protection. The storage trays FIT ONLY Milwaukee FOUR FLAT Sides Sockets.

Product Feature
  • Designed for 1/2" Drive 47pc Metric & SAE Ratchet & Socket Set (48-22-9010)
  • Fits in PACKOUT Low-Profile Organizer (48-22-8431)
  • Color Coded for easy parts identification
  • 25 compartments for metric sockets
  • 19 compartments for SAE sockets
  • Removable inner tray specifically designed for steel storage
  • Includes compartments for one 1/2" Drive Ratchet
  • 2 accessory compartments for 2 extensions
  • Storage trays FIT ONLY Milwaukee FOUR FLAT Sides Sockets.
  • Lifetime Guarantee
Product Specifications
  • Material Composition: Polypropylene
  • Length: 11.63 in
  • Weight: 1.7 lb
  • Height: 1.13 in
  • Width: 17.38 in

Specs

–
Product Type:

Organizer

Socket

Ratchet

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy