Apply to be a TradeMaster!
Main product image of 242 Piece 1/4", 3/8", & 1/2" Drive Metric & SAE Ratchet/Socket Set w/ Trays for PACKOUT Drawers
Magnifying glass
Hover image to zoom

242 Piece 1/4", 3/8", & 1/2" Drive Metric & SAE Ratchet/Socket Set w/ Trays for PACKOUT Drawers

Brand:
Milwaukee
SKU:
48-22-9490
Rating:
(0)
Q&A:
(0)
242 Piece 1/4", 3/8", & 1/2" Drive Metric & SAE Ratchet/Socket Set w/ Trays for PACKOUT Drawers
Magnifying glass
Hover image to zoom
$1,499.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 1/2"

Description

–
The MILWAUKEE 242 Piece 1/4", 3/8", & 1/2" Drive Metric & SAE Ratchet & Socket Set features 6-point sockets with FOUR FLAT Sides that deter rolling and are wrench compatible. These sockets have optimized geometry to reduce bolt rounding and stripping. The 90-tooth ratchets provide 4° of arc swing and a slim profile for work in tighter spaces. The set also includes SHOCKWAVE Impact Duty sockets with the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. The durable reinforced trays feature high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT Drawers Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). All mechanics hand tools and impact sockets are backed by the Milwaukee Lifetime Guarantee.
  • Most Versatile. Ultimate Organization.
  • FOUR FLAT Sides. Anti-Roll, Wrench Ready. (Chrome Sockets)
  • Boldest, Longest Lasting Markings. (Impact Sockets)
  • 90 tooth design with 4 degrees of arc swing for tight work spaces (Ratchets)
  • All-Metal Core: Up to 50% More Durable (Picks)

Specs

–
Size:

1/4"

3/8"

1/2"

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy