Apply to be a TradeMaster!
Main product image of 60 Piece Metric & SAE Combination Wrench Set with PACKOUT 4 Drawer Tool Box, 48-22-9492
Magnifying glass
Hover image to zoom

60 Piece Metric & SAE Combination Wrench Set with PACKOUT 4 Drawer Tool Box, 48-22-9492

Brand:
Milwaukee
SKU:
48-22-9492
Rating:
(0)
Q&A:
(0)
60 Piece Metric & SAE Combination Wrench Set with PACKOUT 4 Drawer Tool Box, 48-22-9492
Magnifying glass
Hover image to zoom
$1,319.25 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 60pc Metric & SAE Combination Wrench Set w/ PACKOUT 4-Drawer Tool Box features ratcheting wrenches with 2.5° of arc swing and 144 ratcheting positions for better access in tight spaces. The durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access. The MAX BITE Open-End Grip improves the wrench's grip on nuts and bolts, delivering up to 25% more torque than competitor wrench designs. The I-Beam handle design provides comfort in high-travelor applications and features easy-to-read ink-filled size labeling. The PACKOUT 4-Drawer Toolbox is part of the most versatile and durable modular storage system and comes equipped with a locking security bar that can be secured with a padlock. The durable reinforced trays feature high-contrast EVA foam and easy-to-read size labeling for quick tool identification. All Mechanics Hand Tools are backed by the Milwaukee Lifetime Guarantee. The Milwaukee Limited Lifetime Warranty covers the PACKOUT toolbox.
  • Most Versatile. Ultimate Organization.
  • Better Access. Longest Life. (Ratcheting Combo Wrenches)
  • 2.5° of Arc Swing (Ratcheting Combo Wrenches)
  • Most Versatile, Durable Modular Storage System (PACKOUT)
  • 144 Ratcheting Positions (Ratcheting Combo Wrenches)

Specs

–
Product Type:

Tool Combo Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy