Apply to be a TradeMaster!
Main product image of 366 Piece Master Mechanics Hand Tool Set with PACKOUT Drawers and Dolly, 48-22-9495
Magnifying glass
Hover image to zoom

366 Piece Master Mechanics Hand Tool Set with PACKOUT Drawers and Dolly, 48-22-9495

Brand:
Milwaukee
SKU:
48-22-9495
Rating:
(0)
Q&A:
(0)
366 Piece Master Mechanics Hand Tool Set with PACKOUT Drawers and Dolly, 48-22-9495
Magnifying glass
Hover image to zoom
$4,337.14 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 366 Piece Master Mechanics Hand Tool Set w/ PACKOUT 4-Drawer Tool Box provides users with a wide range of innovative hand tools and accessories. The 6-point chrome sockets have FOUR FLAT Sides that deter rolling and are wrench compatible, and the 90-tooth ratchets provide 4° of arc swing for work in tight spaces. The ratcheting combination wrenches have 2.5° of arc swing for better access in tight spaces and MAX BITE Open-End Grip, delivering up to 25% more torque. The SHOCKWAVE Impact Duty sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. This set also includes a mix of pliers, picks, pry bars, screwdrivers, hammers, and more for various applications. The PACKOUT 4-Drawer Tool boxes and Dolly are part of the most versatile and durable modular storage system. The toolboxes have a locking security bar that can be secured with a padlock. The durable reinforced trays feature high contrast EVA foam and easy-to-read size labeling for quick tool identification. Ratchets, sockets, combination wrenches, picks, pry bars, and hammers are backed by the Milwaukee Lifetime Guarantee. The PACKOUT toolbox, screwdrivers, pliers, hex keys, adjustable wrenches, tape measure, and utility knife includes our Milwaukee Limited Lifetime Warranty.
  • Most Versatile. Ultimate Organization.
  • FOUR FLAT Sides. Anti-Roll, Wrench Ready. (Chrome Sockets)
  • Better Access. Longest Life. (Ratcheting Combo Wrenches)
  • Most Versatile, Durable Modular Storage System (PACKOUT)
  • Boldest, Longest Lasting Markings. (Impact Sockets)

Specs

–
Product Type:

Tool Combo Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy