Apply to be a TradeMaster!
Main product image of 150' Laser Distance Meter
Magnifying glass
Hover image to zoom

150' Laser Distance Meter

Brand:
Milwaukee
SKU:
48-22-9802
Rating:
(2)
Q&A:
(0)
150' Laser Distance Meter
Magnifying glass
Hover image to zoom
$114.97 each
In Stock
In Stock
Get 2 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Milwaukee 150’ Laser Distance Meters are designed to provide the easiest measurements from all orientations, and feature an array of new functionality. 2” color screens offer maximum visibility in low light conditions. Each features a simplified user interface that has been designed from the ground up for fast navigation so users can quickly choose their function and take a measurement with minimal downtime. For additional ease of use, the 150’ Laser Distance Meter includes a built-in 2-position auto-detecting lever so users can easily measure in corners. Each 150’ Laser Distance Meters offer several different measurement functions that allow users to add and subtract values and calculate linear distance, surface area, total area, and volume. In addition, each tool includes memory storage for 30 readings and impact-resistant overmold for protection from tough jobsite conditions. Milwaukee Laser Distance Meters also feature a side shot button for an easier, more ergonomic experience when measuring in all directions.


Features

  • 150' Range
  • +/- 1/16" Accuracy
  • Simplified User Interface
  • Backlit Color Screen
  • Side-Shot Button
  • Continuous Real-Time Measurements
  • 2 Position Auto-Detecting Lever
  • IP54


Specs

–
Distance Range:

150'

Product Type:

Distance Meter

Accuracy:

±1/6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

happy with laser

Exceeds my expectations
manfred
sonoma county
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I got this to replace a cheaper brand and model. It's fast and accurate, get the job done without any issues.
Doug
Bedford Hills, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy