Apply to be a TradeMaster!
Main product image of 330' Laser Distance Meter
Magnifying glass
Hover image to zoom

330' Laser Distance Meter

Brand:
Milwaukee
SKU:
48-22-9803
Rating:
(0)
Q&A:
(0)
330' Laser Distance Meter
Magnifying glass
Hover image to zoom
$289.12
$189.00 each
In Stock
In Stock
Get 24 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee 330' Laser Distance Meters are designed to provide the easiest measurements from all orientations, and feature an array of new functionality such as intuitive user interfaces, 3-position auto-detecting levers, and an industry-first digital auto-level. 2" color screens offer maximum visibility in low light conditions. Each features a simplified user interface that has been designed from the ground up for fast navigation so users can quickly choose their function and take a measurement with minimal downtime. Exclusive to the Milwaukee 330' Laser Distance Meter is the digital auto-level feature. This new functionality allows for a measurement to be automatically taken when the meter reaches a level position, increasing accuracy when measuring long distances. For additional ease of use, the 330' solution provides a 3-position auto-detecting lever that allows for measurements from corners and edges. Each 330' Laser Distance Meters offer several different measurement functions that allow users to add and subtract values and calculate linear distance, indirect height and length, surface area, total area, and volume. In addition, each tool includes memory storage for 30 readings and impact-resistant overmold for protection from tough jobsite conditions. Milwaukee Laser Distance Meters also feature a side shot button for an easier, more ergonomic experience when measuring in all directions.

Features
  • 330' Range
  • +/- 1/16" Accuracy
  • Simplified User Interface
  • Backlit Color Screen
  • Side-Shot Button
  • Continuous Real-Time Measurements
  • Digital Auto-Level
  • 3 Position Auto-Detecting Lever
  • IP54

Specs

–
Distance Range:

330'

Product Type:

Distance Meter

Accuracy:

±1/6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy