Apply to be a TradeMaster!
Main product image of 60 Piece Shockwave Impact Duty Steel Driver Bit Kit
Magnifying glass
Hover image to zoom

60 Piece Shockwave Impact Duty Steel Driver Bit Kit

Brand:
Milwaukee
SKU:
48-32-4015
Rating:
(0)
Q&A:
(0)
60 Piece Shockwave Impact Duty Steel Driver Bit Kit
Magnifying glass
Hover image to zoom
48-32-4015 has been discontinued
Discontinued March 19, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Steel

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave Impact Duty driver bits can be used in impact drivers or drill drivers.

Features:
  • Optimized shock zone geometry absorbs peak torque and prevents breaking
  • Custom machined tip prevents stripping and reduces wobble
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes 60-pieces

Specifications:
  • Bit Material: Steel
  • Drill Bit Type: Screwdriver
  • Drill Bit Type(s) Included: Bit Extender/ Holder, Screwdriver
  • Drive Style: Combination
  • Individual/Set: Set
  • Number of Pieces: 60
  • Returnable: 90-Day
  • Shank Style: Hex
  • Tools Product Type: Power Tool

Specs

Product Type:

Drill Bit Set

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm