Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 60 Piece Drill, Drive & Fasten PACKOUT Set
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 60 Piece Drill, Drive & Fasten PACKOUT Set

Brand:
Milwaukee
SKU:
48-32-5162
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 60 Piece Drill, Drive & Fasten PACKOUT Set
Magnifying glass
Hover image to zoom
$149.99
$74.88 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 60PC Drill, Drive & Fasten PACKOUT Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy-duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. MILWAUKEE RED HELIX Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. SHOCKWAVE Impact Duty 3/8" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The sets are organized in a PACKOUT low profile compact organizer.

  • (1) Compact Magnetic Bit Holder;(1) 1/4" x 3/8" Socket Adaptor; (2)1-7/8" Nut Drivers; (1)1/4"; (1)5/16"; (24)1" Insert Bits; (1)PH1; (4)PH2; (1)PR2; (1)PH3; (1)SQ1; (3)SQ2; (1)SQ3; (1)T10; (1)T15; (3)T20; (4)T25; (1)T30; (1)T40; (1)T50; (12)2" Power Bits; (1)PH1; (3)PH2; (1) PH3; (2)SQ2; (1)SQ3; (2)T20; (2)T25; (14)Hex Titanium Drill Bits; (1)1/16" ; (1)5/64"; (1)3/32"; (1)7/64"; (2)1/8"; (1)5/32"; (2)3/16"; (1)7/32"; (1)1/4"; (1)5/16"; (1)3/8"; (1)1/2"; (6)3/8" Drive Deep Impact Sockets; (1)1/4"; (1)5/16"; (1 3/8"; (1)7/16"; (1)1/2"; (1)9/16"
  • WEAR GUARD TIP improves wear resistance and protects bit life
  • Comes with a customizable accessory case for use in PACKOUT
  • Low-Profile Organizer is compatible with PACKOUT
  • WEAR GUARD TIP protects fit over the life of the bit
  • Includes customizable accessory case designed for use in PACKOUT

Specs

–
Product Type:

Kit

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy