Apply to be a TradeMaster!
Main product image of Customizable Small Case for Impact Driver Accessories, 48-32-9920
Magnifying glass
Hover image to zoom

Customizable Small Case for Impact Driver Accessories, 48-32-9920

Brand:
Milwaukee
SKU:
48-32-9920
Rating:
(0)
Q&A:
(0)
Customizable Small Case for Impact Driver Accessories, 48-32-9920
Magnifying glass
Hover image to zoom
$7.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE Small Customizable Case for Impact Driver Accessories offers the most versatile accessory storage solution designed for use in PACKOUT. Accessory rows can be re-positioned or removed for personalization and unique storage needs. Made specifically for ¼" hex shank bits, the accessory rows are compatible with driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides, and other impact driver accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE impact drivers and drills. The case is constructed with heavy-duty materials to withstand harsh jobsite environments and includes a reinforced latch for durability and secure closing. The Customizable Case for Impact Driver Accessories provides the optimal solution for storing and transporting accessories.
  • Customizable accessory storage case with rows for impact bits
  • Customizable accessory case is designed for use in PACKOUT
  • Row design allows for easy insert & removal of impact bits
  • Accessory rows hold bits securely in place for transport
  • Adjustable rows fit ¼" hex bit shank accessories such as driver bits, drill bits, nut drivers, impact socket adapters, drive guides, etc
  • Case is made to withstand harsh jobsite environments
  • Reinforced latch for durability and secure closing
  • Additional compatible rows 48-32-9932 and 48-32-9933 are available separately
  • Accessory rows attach to MILWAUKEE© drills & impact drivers for on-tool bit storage

Specs

–
Product Type:

Case

Country of Origin:

China

Color:

Red

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy