Apply to be a TradeMaster!
Main product image of Small & Medium Case Rows for Impact Driver Accessories (Pack of 5), 48-32-9933
Magnifying glass
Hover image to zoom

Small & Medium Case Rows for Impact Driver Accessories (Pack of 5), 48-32-9933

Brand:
Milwaukee
SKU:
48-32-9933
Rating:
(0)
Q&A:
(0)
Small & Medium Case Rows for Impact Driver Accessories (Pack of 5), 48-32-9933
Magnifying glass
Hover image to zoom
$4.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Red

Description

–
The MILWAUKEE Small & Medium Case Rows for Impact Driver Accessories 5PK offer versatility for customizing your storage within our Small and Medium Customizable Accessory Cases. Accessory rows can be snapped into MILWAUKEE Customizable Accessory Cases for personalization and unique storage needs. Made specifically for ¼" hex shank bits, the rows (48-32-9933) are optimized for a secure hold of 2"+ accessories such as driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides and other impact driver accessories. Rows are also available in insert length (48-32-9932 sold separately) and are optimized to hold 1" accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE impact drivers and drills. The MILWAUKEE Small & Medium Case Rows for Impact Driver Accessories offer endless possibilities for customizing accessory storage.
  • Adjustable accessory rows snap lock into MILWAUKEE© Accessory Cases for complete case customization
  • Impact Driver accessory rows are compatible with all Small & Medium customizable cases including 48-32-9920, 48-32-9921, 48-32-9930, 48-32-9931
  • Impact Driver accessory rows are for use with 2"-6" bits with ¼" Hex shanks such as driver bits, drill bits, nut drivers, impact socket adapters, drive guides, etc.
  • Row design allows for easy insert & removal of impact bits
  • Rows hold up to 8 bits per row for storage customization
  • Accessory rows hold bits securely in place for transport
  • Accessory rows attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
  • Also available: Rows for use with Insert bits with ¼" Hex shanks 48-32-9932

Specs

–
Product Type:

Case

Material:

Polypropylene

Color:

Red

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy