Apply to be a TradeMaster!
Main product image of Large Case Rows for Insert Bit Accessories (Pack of 5), 48-32-9934
Magnifying glass
Hover image to zoom

Large Case Rows for Insert Bit Accessories (Pack of 5), 48-32-9934

Brand:
Milwaukee
SKU:
48-32-9934
Rating:
(0)
Q&A:
(0)
Large Case Rows for Insert Bit Accessories (Pack of 5), 48-32-9934
Magnifying glass
Hover image to zoom
$4.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE Large Case Rows for Insert Bit Accessories 5PK offer versatility for customizing your storage within our Large Customizable Accessory Cases. Accessory rows can be snapped into MILWAUKEE Customizable Accessory Cases for personalization and unique storage needs. Made specifically for ¼" hex shank bits, the rows (48-32-9934) are optimized to hold 1" accessories such as insert bits, insert nut drivers, and more. Rows are also available in a longer length (48-32-9935 sold separately) for a secure hold of 2"+ accessories such as driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides and other impact driver accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE impact drivers and drills. The MILWAUKEE Small & Medium Case Rows for Impact Driver Accessories offer endless possibilities for customizing accessory storage.
  • Adjustable accessory rows snap lock into MILWAUKEE© Accessory Cases for complete case customization
  • 1" Insert bit accessory rows are compatible with all Large customizable cases including 48-32-9922
  • Insert bit accessory rows are for use with 1" bits with ¼" Hex shanks such as insert driver bits and nut drivers
  • Row design allows for easy insert & removal of impact bits
  • Rows hold up to 8 bits per row for storage customization
  • Accessory rows hold bits securely in place for transport
  • Accessory rows attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
  • Also available: Rows for use with 2"-6" bits with ¼" Hex shanks 48-32-9935

Specs

–
Country of Origin:

China

Product Type:

Driver Bit

Color:

Red

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy