Apply to be a TradeMaster!
Main product image of Responsive Laser Alignment Target, 48-35-1111
Magnifying glass
Hover image to zoom

Responsive Laser Alignment Target, 48-35-1111

Brand:
Milwaukee
SKU:
48-35-1111
Rating:
(0)
Q&A:
(0)
Responsive Laser Alignment Target, 48-35-1111
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE Responsive Laser Alignment Target provides the fastest, most visible alignment feedback when setting lasers with a point on the floor or checking an offset. The X design provides responsive centering feedback that guides the line to the center, making the alignment process faster, while the high visibility illumination makes it easy to see. This laser X target also features a wide magnetic base that is perfect for floor use or magnetically attaching to ferrous surfaces. The Milwaukee Responsive Laser Alignment Target is compatible with all green lasers and is backed by a Limited Lifetime Warranty.
  • High Visibility Illumination
  • Responsive Centering Alignment
  • Wide Magnetic Base
  • 1/4" & 1cm Increments
  • Hang Hole
  • High Contrast Reflective Surface
  • Rare Earth Magnets
  • Limited Lifetime Warranty

Specs

–
Country of Origin:

China

Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy