Apply to be a TradeMaster!
Main product image of 360 Laser Bracket, 48-35-1311
Magnifying glass
Hover image to zoom

360 Laser Bracket, 48-35-1311

Brand:
Milwaukee
SKU:
48-35-1311
Rating:
(0)
Q&A:
(0)
360 Laser Bracket, 48-35-1311
Magnifying glass
Hover image to zoom
$64.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Glass Filled Nylon

Description

–
The MILWAUKEE 360° Laser Bracket is an adaptable laser attachment that contributes to the fastest laser setup. With the Multi-Plane Rotational Adjustment, it easily mounts lasers on flat, horizontal, or vertical materials. The amplified rare earth magnets provide a strong hold onto metal surfaces. The strong magnets combined with integrated screw and nail hang holes make setup easy and efficient in any environment. The 360° Laser Bracket Mount also features a precision vertical adjustment that makes aligning horizontal lines much faster. The bottom has 1/4-20" threading that easily attaches to most tripods. The 360° Laser Bracket is compatible with all Milwaukee Line & Plane Lasers and is covered by a Limited Lifetime Warranty.
  • Multi-Plane Rotational Adjustment
  • Micro Control: Precise Vertical Alignment
  • Maximum Strength Amplified Rare Earth Magnets
  • 1/4-20 & 5/8-11 Thread Mount
  • Adjustment Lock
  • Integrated Screw and Nail Hang Hole
  • Non-marring Rubber Pads
  • Limited Life Time Warranty

Specs

–
Color:

Black

Country of Origin:

China

Material:

Glass Filled Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy