The Day Savers – A National Tradesmen Day Contest
Main product image of Laser Track Clip, 48-35-1313
Magnifying glass
Hover image to zoom

Laser Track Clip, 48-35-1313

Brand:
Milwaukee
SKU:
48-35-1313
Rating:
(0)
Q&A:
(0)
Laser Track Clip, 48-35-1313
Magnifying glass
Hover image to zoom
$34.99 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Glass Filled Nylon

Description

The MILWAUKEE Laser Track Clip is the ideal solution for quickly connecting Milwaukee USB and M12 Lasers with a secure hold to wall angle when installing drop ceiling. The rubber teeth and strong spring will hold the laser steady once attached to angle. The laser's magnets provide a secure hold to the metal mounting plate, and the centering grove ensures it is vertically aligned. The Laser Track Clip also features hang holes and zip tip loops for attaching to wood, drywall, pipe, and other material. The Track Clip is compatible with all Milwaukee Lasers and is backed by a Limited Lifetime Warranty
  • Easy Laser Alignment, Centering Groove
  • Strong, Secure Grip
  • Low Profile Design
  • Integrated Screw and Nail Hang Hole
  • Zip Tie Loops
  • Rubber Teeth
  • SAE and Metric Quick Reference Marks
  • Limited Lifetime Warranty

Specs

Color:

Black

Material:

Glass Filled Nylon

Country of Origin:

China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy