Apply to be a TradeMaster!
Main product image of Wireless Laser Alignment Base W/ Remote, 48-35-1314
Magnifying glass
Hover image to zoom

Wireless Laser Alignment Base W/ Remote, 48-35-1314

Brand:
Milwaukee
SKU:
48-35-1314
Rating:
(0)
Q&A:
(0)
Wireless Laser Alignment Base W/ Remote, 48-35-1314
Magnifying glass
Hover image to zoom
$421.81 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE Wireless Laser Alignment Base provides you with the most efficient and precise laser alignment for your layout tasks. This cutting-edge laser accessory streamlines alignment application, transforming what was once a two-person job into a seamless one-person layout operation saving time and labor on the jobsite. Equipped with a remote that features a range of up to 125'. The laser alignment features precision adjustments, offering step accuracy down to 3/32" @ 100', enabling faster alignment over long-range distances. The Laser Alignment Base pivots smoothly on the plumb point for easy and fast alignment. With its adjustable legs, this laser accessory accommodates slightly uneven surfaces to complete applications over ground-level materials without any hassle. The Wireless Laser Alignment Base is compatible with M12 Lasers, REDLITHIUM USB Lasers, and 1/4" - 20" Tripods. The Wireless Laser Base w/ Remote is backed by a two-year limited lifetime warranty.
  • Most Efficient, Precise Laser Alignment
  • One-Person Layout: Remote Alignment
  • Precision Adjustment - 3/32" @ 100'
  • Pivots on Point
  • Adjustable Feet for Additional Leveling Range
  • Adjustable Horizontal Range - Up to 40' @ 125'
  • Remote Control Communication Range - Up to 125'
  • 1/4" - 20 Thread Mount for Tripod
  • Compatible with Milwaukee M12 Lasers, REDLITHIUM USB Lasers, and 1/4" - 20 Thread Tripods
  • Includes Wireless Laser Base Remote
  • Includes (3) AA Batteries for Laser Base and (2) AA Batteries for Remote
  • 2 Year Tool Warranty

Specs

–
Product Type:

Level

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy