Shop Resideo Sale
Main product image of 12' Telescoping Laser Pole
Magnifying glass
Hover image to zoom

12' Telescoping Laser Pole

Brand:
Milwaukee
SKU:
48-35-1511
Rating:
(0)
Q&A:
(0)
12' Telescoping Laser Pole
Magnifying glass
Hover image to zoom
$256.54 each
In Stock
In Stock
Get 2 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Length (Inches)
144" Length
Product Highlight: Material
Aluminum

Description

–

Overview Milwaukee's 12' Telescoping Laser Pole is designed to provide a faster set-up and a more stable laser line. The telescopic laser pole features threaded and telescoping sections for easy set-up and a secure fitment in interior environments. The quick-release laser pole clamp and reference marks allow you to effortlessly set your laser at the correct elevation, and the non-marring swivel top plate leaves no scuff marks. The lightweight, durable aluminum body ensures it will survive the jobsite, and the heavy-duty carrying case keeps it protected during transport. The MILWAUKEE® Telescoping Laser Pole is backed by a three-year limited warranty.


Includes

  • (1) 12ft Telescoping Laser Pole(48-35-1511)
  • (1) Laser Clamp
  • (1) Storage Bag

Product Features

  • Quick Release Clamp: Setup Anywhere
  • 12ft Extension: Floor to Ceiling Set-up
  • Steady Pole: Less Line Movement
  • Threaded and Telescoping Sections for Quick Setup
  • Spring Loaded Top Section for a Secure Placement
  • Non-Marring Swivel Head
  • Light weight & Durable Aluminum Body
  • Quick Reference Marks
  • Heavy Duty Carrying Case
  • For use with Milwaukee Lasers

Product Specifications

  • Material Composition: Aluminum
  • Length: 4.9"
  • Height: 154"
  • Width: 3"

Specs

–
Length (Feet):

12'

Length (Inches):

144"

Product Type:

Laser Pole

Includes:

Clamp

Bag

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy