Apply to be a TradeMaster!
Main product image of Rotary Laser Tripod, 48-35-3700
Magnifying glass
Hover image to zoom

Rotary Laser Tripod, 48-35-3700

Brand:
Milwaukee
SKU:
48-35-3700
Rating:
(0)
Q&A:
(0)
Rotary Laser Tripod, 48-35-3700
Magnifying glass
Hover image to zoom
$232.40 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Aluminum

Description

–
The MILWAUKEE Rotary Laser Tripod is a secure laser mounting solution to support a wide range of applications. Its durable aluminum design withstands more impacts and tips on the jobsite. The smoother height adjustment allows the legs to be quickly raised and lowered, making it easier to set up in any environment. The Rotary Laser Tripod also has a lightweight frame making it easy to transport on and off the jobsite and includes a shoulder strap for added convenience. The tripod is equipped with a 5/8" x 11 mounting thread and is compatible with all MILWAUKEE Rotary Lasers. Backed by a 3-year tool warranty.
  • Withstands More Impacts
  • Smoother Height Adjustment
  • Easy Carry - Lightweight Frame
  • Reinforced Spiked Metal Feet
  • Aluminum Tripod Frame
  • Easy Adjust Handles
  • 5/8" x 11 Mounting Thread
  • Compatible With Milwaukee M18 Rotary Lasers, M12 Lasers, and Other Lasers With a 5/8" - 11 Thread
  • 3 Year Tool Warranty

Specs

–
Country of Origin:

India

Color:

Red

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy