Apply to be a TradeMaster!
Main product image of Rotary Laser Wall Mount, 48-35-3702
Magnifying glass
Hover image to zoom
Rotary Laser Wall Mount, 48-35-3702
Magnifying glass
Hover image to zoom
$366.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE Rotary Laser Wall Mount is a versatile laser attachment that provides the fastest mounting to allow a simplified setup, you can easily mount lasers on flat, horizontal, or vertical materials. The wall mount allows you to easily mount onto walls, columns, and ceilings with a strong secure grip. This Wall Mount also features a precise vertical adjustment that makes aligning horizontal lines quicker. The Rotary Laser Wall Mount also features an integrated screw and nail hang hole to mount on different materials. The Wall Mount is compatible with all Milwaukee Lasers with a 5/8" x 11 thread and is backed by a 3-year tool warranty.
  • Faster Mounting - Single Dial Setup
  • Micro Control - Precise Vertical Alignment
  • Strong, Secure Grip
  • Screw and Nail Hang Holes
  • SAE and Metric Quick Reference Marks
  • Angle Adjustment
  • 5/8 x 11 Mounting Thread
  • Compatible With Milwaukee M18 Rotary Lasers, M12 Lasers, and Other Lasers with a 5/8" -11 Thread
  • 3 Year Tool Warranty

Specs

–
Product Type:

Level

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy