Apply to be a TradeMaster!
Main product image of 1/2" ALLOY NPT Forged Aluminum Die Head
Magnifying glass
Hover image to zoom
1/2" ALLOY NPT Forged Aluminum Die Head
Magnifying glass
Hover image to zoom
$239.63 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Aluminum
Product Highlight: Thread Type
NPT Thread Type

Description

–
The Milwaukee Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.

Product Features
  • Up to 50% Lighter Weight for maximum productivity and ease of transport
  • Military Grade Forged Aluminum for maximum durability
  • Up to 25% larger windows for increased visibility with less nesting
  • Smooth Face Cap for comfortable hand placement
  • Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
  • Installed with Alloy NPT Dies
  • Industry's Lightest die head compared to competitive solutions
  • Limited Lifetime Warranty covers portable pipe threading die head only
  • Ability to create NPT threads for secure fitting connections
  • Right hand directional cutting
Product Specifications
  • Size: 1/2"
  • Type: Alloy
  • Compatible Machine Type: 2874-20 M18 FUEL Pipe Threader w/ One-Key

Specs

–
Product Type:

Die Head

Warranty:

Limited Lifetime

Size:

1/2"

Material:

Aluminum

Thread Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy