Apply to be a TradeMaster!
Main product image of 1/2" ALLOY NPT Portable Pipe Dies
Magnifying glass
Hover image to zoom

1/2" ALLOY NPT Portable Pipe Dies

Brand:
Milwaukee
SKU:
48-36-1101
Rating:
(0)
Q&A:
(0)
1/2" ALLOY NPT Portable Pipe Dies
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Alloy Steel
Product Highlight: Thread Type
NPT Thread Type

Description

–
The Milwaukee Portable Pipe Threading Dies are replacements for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads. Offered in Alloy and High-Speed Tool Steel sizes 1/2"-2". Stamped size, type and alignment numbers for easy identification and installation.

Product Features
  • Alloy Tool Steel
  • 14 TPI
  • Replacement pipe dies for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads
  • Stamped size and type of die for easy identification
  • Stamped alignment numbers for quick installation into die head
  • Designed to produce clean and precise cuts on pipe
  • Includes 1 matched set of 4 Alloy NPT dies
  • Right hand directional cutting
Product Specifications
  • 2874-20 M18 FUEL™ Pipe Threader w/ ONE-KEY™; 2870-22 M18 FUEL™ Compact Pipe Threader w/ ONE-KEY™ Kit; Milwaukee NPT Portable Pipe Threading Forged Aluminum Die Heads; Milwaukee Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Heads

Specs

–
Product Type:

Pipe Die

Size:

1/2"

Material:

Alloy Steel

Thread Type:

NPT

Teeth per Inch:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy