Shop Resideo Sale
Main product image of 1/2" - 3/4" HIGH SPEED NPT Universal Pipe Threading Dies
Magnifying glass
Hover image to zoom
1/2" - 3/4" HIGH SPEED NPT Universal Pipe Threading Dies
Magnifying glass
Hover image to zoom
$385.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 3/4"

Description

–
Overview
The Universal Pipe Threading Dies are designed for use with our NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100). Our pipe threading dies are offered in alloy, high speed, and high speed for stainless. Each die type is available in sizes ½ - ¾" and 1" - 2". These dies are also compatible with Ridgid Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, and 842). Stamped size, type, and alignment numbers for easy identification and installation.

Product Features
  • High Speed Steel
  • 14 TPI
  • Designed for use with MILWAUKEE NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100)
  • Also Compatible in Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, 842)
  • Optimized for use in High Speed with the MX FUEL Pipe Threading Machine
  • Stamped size and type of die for easy identification
  • Stamped alignment numbers for quick installation into die head
  • Designed to produce clean and precise threads on pipe
  • Threads 1/2" - 3/4" Pipe
Product Specifications
  • Size: 1/2" - 3/4"
  • Length: 9.125 in
  • Weight: 1.24 lb
  • Height: 0.71 in
  • Width: 4.688 in
  • Type: High Speed
  • Material Composition: Steel

Specs

–
Product Type:

Die Set

Size:

1/2" to 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy