Apply to be a TradeMaster!
Main product image of Cutter Wheels for Universal Pipe Threading (4 Piece)
Magnifying glass
Hover image to zoom
Cutter Wheels for Universal Pipe Threading (4 Piece)
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Overview
The Milwaukee® Cutter Wheels for Universal Pipe Threading (4 PC) are designed for use with the Milwaukee® Pipe Cutting Arm on MX FUEL™ Pipe Threading Machine. They are also compatible with the following RIDGID Pipe Cutters: 32810, 32820, 32830, 32840, 32850, 32880, 32895, 68650, 69982, 42878, 32900, 74207, 42370, 73162, 74227, 74685, 83080, 83085, 74700, 83145, 83150, 74710, 83165, 83170, 2621.

Product Features
  • Designed for use with the Milwaukee® Pipe Cutting Arm on MX FUEL™ Pipe Threading Machine
  • For use in black iron pipe, rigid metal conduit, galvanized steel, and stainless steel
  • Black Oxide Coated
  • 4 Pack
  • 55Si2Mn Steel
Product Specifications
  • Length: 6.5 in
  • Weight: 0.25 lb
  • Height: 0.74 in
  • Width: 3.75 in
  • Recommended Cut Material: Steel, Stainless Steel
  • Material Composition: Steel

Specs

–
Product Type:

Cutter Wheel

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy