Apply to be a TradeMaster!
Main product image of MX FUEL 4-Pack Combination Blades (4.75" x 9" ), 48-37-2405
Magnifying glass
Hover image to zoom

MX FUEL 4-Pack Combination Blades (4.75" x 9" ), 48-37-2405

Brand:
Milwaukee
SKU:
48-37-2405
Rating:
(0)
Q&A:
(0)
MX FUEL 4-Pack Combination Blades (4.75" x 9" ), 48-37-2405
Magnifying glass
Hover image to zoom
$79.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-3/4" Length
Product Highlight: Material
Steel

Description

–
The MILWAUKEE MX FUEL 4-Pack Combination Blades (4.75" x 9") are designed with heavy duty steel, used to float and finish concrete slabs and include hardware for installation. 4 combination blades are included.
  • Used to float and finish concrete slabs
  • Designed with heavy duty steel
  • For use with the MX FUEL 24" Walk-Behind Edging Trowel
  • Package includes 4 blades
  • Includes the hardware for installation
  • 1 year limited warranty on manufacturer's defect

Specs

–
Length (Inches):

4-3/4"

Material:

Steel

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy