Apply to be a TradeMaster!
Main product image of MX FUEL 24" Float Pan, 48-37-2424
Magnifying glass
Hover image to zoom

MX FUEL 24" Float Pan, 48-37-2424

Brand:
Milwaukee
SKU:
48-37-2424
Rating:
(0)
Q&A:
(0)
MX FUEL 24" Float Pan, 48-37-2424
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Steel

Description

–
The MILWAUKEE MX FUEL 24" Float Pan is designed with heavy duty steel and is used to float concrete. The float pan has a 90-degree lip allowing the operator to get right next to an edge. This float pan is to be utilized on the MX FUEL 24" Walk-Behind Edging Trowel.
  • Float a larger area than combination blades or float shoes
  • Designed with heavy duty steel
  • For use with the MX FUEL 24" Walk-Behind Edging Trowel
  • Designed with a 90-degree lip allowing the operator to get right next to an edge
  • 1 year limited warranty on manufacturer's defect

Specs

–
Country of Origin:

USA

Diameter (Inches):

24"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy