Apply to be a TradeMaster!
Main product image of 5mm 5' Borescope Camera Cable, 48-53-3151
Magnifying glass
Hover image to zoom

5mm 5' Borescope Camera Cable, 48-53-3151

Brand:
Milwaukee
SKU:
48-53-3151
Rating:
(0)
Q&A:
(0)
5mm 5' Borescope Camera Cable, 48-53-3151
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate

Description

–
The MILWAUKEE 5mm Borescope Camera 5' Cable is compatible with the M12 Auto Shop Borescope w/ Wifi File Sharing (3151-21) and the M12 Auto Technician Borescope (3150-20). The 5mm camera head, paired with a 5' cable, allows for best access in tight spaces, including glow plug holes and fuel injector ports. Front and side view cameras provide increased application viewing and high-definition photos and video. Equipped with HEAT SENSE Temperature Alert technology, when paired with the M12 Auto Shop Borescope, the camera helps the technician extend the life of their Cable by sensing and alerting a user of potential heat damage while inspecting.
  • Compatible with the M12 Auto Shop Borescope w/ WIFI File Sharing (3151-21) and the M12 Auto Technician Borescope (3150-20)
  • Access Glow Plug Holes & Fuel Injector Ports
  • 5' Camera Cable
  • Designed for the automotive technician, the cable is optimized for durability and performance in the automotive environment
  • HD Cameras Deliver Clear Images
  • Front & Side View for Increased Application Viewing
  • HEAT SENSE Temperature Alert technology

Specs

–
Material:

Polycarbonate

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy