Apply to be a TradeMaster!
Main product image of Replacement Cable for M12 75' Drain Camera
Magnifying glass
Hover image to zoom

Replacement Cable for M12 75' Drain Camera

Brand:
Milwaukee
SKU:
48-53-3154
Rating:
(0)
Q&A:
(0)
Replacement Cable for M12 75' Drain Camera
Magnifying glass
Hover image to zoom
$602.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Items Included List:


(1) Replacement Cable for M12 75' Drain Camera (48-53-3154)


The MILWAUKEE Replacement Cable is compatible with the M12 75ft Drain Camera (3154-20). The flexible cable easily navigates tight bends and pushes up to 75ft in 1-1/2"-4" lines. It is also field serviceable for maximum uptime.

  • Designed for the M12 75ft Drain Camera with PACKOUT Compatibility
  • Pushes up to 75ft in 1-1/2" - 4" lines
  • Compatible with Replacement Camera Kit for M12 75ft Drain Camera
  • Compatible with M12 75' Drain Camera w/ PACKOUT Compatibility (3154-20)
  • Pushes up to 75' in 1-1/2" - 4" Lines
  • Compatible with Replacement Camera Kit for M12 75' Drain Camera (48-53-3155)
  • Flexible Cable for Tight Bends

Specs

–
Product Type:

Cable

Cable Length:

75'