Apply to be a TradeMaster!
Main product image of Replacement Drum & Push Cable for M12 65' Ultra Flex Compact Inspection Camera
Magnifying glass
Hover image to zoom

Replacement Drum & Push Cable for M12 65' Ultra Flex Compact Inspection Camera

Brand:
Milwaukee
SKU:
48-53-3318
Rating:
(0)
Q&A:
(0)
Replacement Drum & Push Cable for M12 65' Ultra Flex Compact Inspection Camera
Magnifying glass
Hover image to zoom
$602.40 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Replacement Drum & Push Cable (48-53-3318) for M12 65' Ultra Flex Compact Inspection Camera (3318-22A)

Replacement drum and cable for the M12 65' Ultra Flex Compact Inspection Camera. Easily secure the drum to the powered base with the quick-release knob. This drum includes Milwaukee's most flexible push cable providing the ability to navigate the tightest bends and traps in small diameter 1"- 3" drain lines up to 65'. The Ultra Flex Cable enables the ability to inspect a wide array of small-diameter applications that conventional cameras can't inspect. Compatible with 16mm Replacement Spring (48-53-3320) and 16mm Camera Head (48-53-3323) (sold separately).
  • For use with the M12 65ft Ultra Flex Compact Inspection Camera
  • Features a quick-release knob to easily connect drum
  • Replacement cable can navigate 1-3 inch drain lines up to 65ft
  • Compatible with M12 65' Ultra Flex Compact Inspection Camera
  • Quick-Release Knob to Easily Connect Drum
  • Navigate 1" - 3" Drain Lines Up To 65'
  • Compatible with 16mm Replacement Spring (48-53-3320) and 16mm Camera Head (48-53-3323) (sold separately)

Specs

–
Product Type:

Cable